LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

ERGO POWER ENGINE HOOD LIGHT

827.940751 - UNSPSC 39111610
0827940751961 1
ERGO POWER ENGINE HOOD LIGHT ERGO POWER ENGINE HOOD LIGHT
ERGO POWER ENGINE HOOD LIGHT

Delivery

In stock delivery from our warehouses.

LED Engine Hood Light

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 12:17 AM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 12:17 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Application Suitable for hoods 110 -190 cm wide
Luminous Flux (High) 1000 lm
Luminous Flux (Low) 500 lm
Luminous Period (High) 3 h
Luminous Period (Low) 6 h
Charging Time 5.5 h
IP Protection IP 65
EAN 4056807389837

Features

Suitable for hoods 110 -190 cm wide
32 LED's, 10 W
Two different light levels
Battery charging status
Latest lithium-ion battery technology
Short charging time
Long light duration

Customers Also Viewed

Is Often Bought With

You Might Also Like